References
Gühring:568 5.000
Rubix:343A0877
Manufacturer :9005680050000
EAN:4031093178969

Product details : GUHRING 00568 005.000 HSS/HSCO COATED DRILLS 9005680050000
Technical specifications
Attributes
| Drilling diameter | 5 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 90 ° |
Show UNSPSC/ECL@SS
£ 31.30 excl. VAT
/ Each
£ 37.56 incl. VAT
- Usually arrives within 14 working days
