Solid Carbide Drill
Drilling diameter | 4.5 mm |
---|---|
Total length | 102 mm |
Length of cut | 64 mm |
Drilling diameter | 4.5 mm |
---|---|
Total length | 102 mm |
Length of cut | 64 mm |
Tip angle | 140 ° |
Machining material | Carbide |
Internal cooling | Yes |
Usually arrives within 14 working days