References
Gühring:2456 3.9
Rubix:339A1676
Manufacturer :9024560039000
EAN:4031093345101

Product details : GUHRING 02456 003.900 HSS/HSCO COATED DRILLS 9024560039000
Technical specifications
Attributes
| Drilling diameter | 3.9 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 3.9 mm |
Show UNSPSC/ECL@SS
£ 13.06 excl. VAT
/ Each
£ 15.67 incl. VAT
- Usually arrives within 14 working days
