References
Sandvik Coromant:860.1-0595-019A1-PM P1BM
Rubix:317A4416
Manufacturer :8151184
EAN:7323226354201


Technical specifications
| Drilling diameter | 5.95 mm |
|---|---|
| Total length | 72 mm |
| Length of cut | 65.1 mm |
Product details : SANDVIK 860.1-0595-019A1-PMP1BM SC DRILLS CORODRILL 8151184
Solid carbide drill CoroDrill® 860-PM
Technical specifications
Attributes
| Drilling diameter | 5.95 mm |
|---|---|
| Total length | 72 mm |
| Length of cut | 65.1 mm |
| Shank type | cylindrical |
| Din standard | din 6537 k |
| Coating | tialsin + tisin |
| Tolerance | h8 |
| Ratio of diameter to length of drill hole | 2.907563 |
| Angle of helix | 29.7663 ° |
| Sharpening | symmetrical tip |
| Tail | din 6535-ha (cylindrical shank) |
| Internal cooling | yes |
| Direction of cutting | right |
| Machining material | steel |
| Cutting material | carbide |
| Tip angle | 147 ° |
| Tail diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 162.00 excl. VAT
/ Each
£ 194.40 incl. VAT
- Usually arrives within 14 working days