References
Gühring:2456 6.000
Rubix:339A1745
Manufacturer :9024560060000
EAN:4031093345316

Product details : GUHRING 02456 006.000 HSS/HSCO COATED DRILLS 9024560060000
Technical specifications
Attributes
| Drilling diameter | 6 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 14.13 excl. VAT
/ Each
£ 16.96 incl. VAT
- Usually arrives within 14 working days
