SANDVIK 8611-0900-108A1-GM-GC34 DRILL
Solid carbide monobloc drill CoroDrill® 861
See technical informationReferences
Sandvik Coromant:861.1-0900-108A1-GM GC34
Rubix:80186152
Manufacturer :6151095




Technical specifications
| Drilling diameter | 9 mm |
|---|---|
| Total length | 192 mm |
| Length of cut | 109.5 mm |
Product details : SANDVIK 8611-0900-108A1-GM-GC34 DRILL
Solid carbide monobloc drill CoroDrill® 861
Technical specifications
Attributes
| Drilling diameter | 9 mm |
|---|---|
| Total length | 192 mm |
| Length of cut | 109.5 mm |
| Shank type | cylindrical |
| Ratio of diameter to length of drill hole | 12.1667 |
| Sharpening | standard |
| Tail | din1835-a / din6535-ha |
| Internal cooling | yes |
| Machining material | steels, stainless steels, cast irons, nickels |
| Tip angle | 140 ° |
| Tail diameter | 10 mm |
Show UNSPSC/ECL@SS
£ 479.00 excl. VAT
/ Each
£ 574.80 incl. VAT
- Usually arrives within 14 working days