References
Gühring:2456 8.1
Rubix:339A1812
Manufacturer :9024560081000
EAN:4031093345521

Product details : GUHRING 02456 008.100 HSS/HSCO COATED DRILLS 9024560081000
Technical specifications
Attributes
| Drilling diameter | 8.1 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 8.1 mm |
Show UNSPSC/ECL@SS
£ 29.10 excl. VAT
/ Each
£ 34.92 incl. VAT
- Usually arrives within 14 working days
