MITSUBCARB MS0340-SLA SOLID CARBIDE DRILLS MS LINE 90012346

Drills

See technical information
References
Mitsubishi Materials:MS0340-SLA
Rubix:276A6634
brand logo
Technical specifications
Drilling diameter3.4 mm
Total length66 mm
Length of cut17 mm
See all Specifications

Product details : MITSUBCARB MS0340-SLA SOLID CARBIDE DRILLS MS LINE 90012346


Technical specifications


Attributes
Drilling diameter3.4 mm
Total length66 mm
Length of cut17 mm
Shank typecylindrical
Internal coolingyes
Tip angle140 °
Show UNSPSC/ECL@SS
£ 75.56 excl. VAT
/ Each
£ 90.67 incl. VAT
  • Usually arrives within 14 working days