References
Sandvik Coromant:860.1-0830-043A0-GM X1BM
Rubix:320A1175
Manufacturer :7781791
EAN:7323224677470


Technical specifications
| Drilling diameter | 8.3 mm |
|---|---|
| Total length | 103 mm |
| Length of cut | 43 mm |
Product details : SANDVIK 860.1-0830-043A0-GMX1BM SC DRILLS CORODRILL 7781791
Solid carbide monoblock drill CoroDrill® 860
Technical specifications
Attributes
| Drilling diameter | 8.3 mm |
|---|---|
| Total length | 103 mm |
| Length of cut | 43 mm |
| Shank type | cylindrical |
| Coating | tialsin+tisin |
| Tolerance | h9 |
| Ratio of diameter to length of drill hole | 5.181 |
| Angle of helix | 30 ° |
| Tail | cylindrical shank (din6535-ha) |
| Internal cooling | no |
| Machining material | all workpiece materials |
| Cutting material | carbide |
| Tip angle | 140 ° |
| Tail diameter | 10 mm |
Show UNSPSC/ECL@SS
£ 213.00 excl. VAT
/ Each
£ 255.60 incl. VAT
- Usually arrives within 14 working days