References
Mitsubishi Materials:MS0750-SLA
Rubix:261A6376




Technical specifications
| Drilling diameter | 7.5 mm |
|---|---|
| Total length | 91 mm |
| Length of cut | 37.5 mm |
Product details : MITSUBCARB MS0750-SLA SOLID CARBIDE DRILLS MS LINE 90012462
Technical specifications
Attributes
| Drilling diameter | 7.5 mm |
|---|---|
| Total length | 91 mm |
| Length of cut | 37.5 mm |
| Shank type | cylindrical |
| Internal cooling | yes |
| Tip angle | 140 ° |
Show UNSPSC/ECL@SS
£ 91.94 excl. VAT
/ Each
£ 110.33 incl. VAT
- Usually arrives within 14 working days