Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-03-07.938A1-WJ30RE SOLID CARBIDE DRILL 6968795
TITEX DC150-03-07.938A1-WJ30RE SOLID CARBIDE DRILL 6968795
Solid carbide drills with coolant-through
References
walter titex:
DC150-03-07.938A1-WJ30RE
rubix:
2592893
manufacturer :
6968795
ean:
4031132393179
Technical specifications
Drilling diameter
7.938
mm
Total length
79
mm
Product details
Technical specifications
Product details : TITEX DC150-03-07.938A1-WJ30RE SOLID CARBIDE DRILL 6968795
Solid carbide drills with coolant-through DC150-03-19.050A1-WJ30RE
Solid carbide drills with coolant-through • Perform • DIN 6537 K • 3xD • DIN 6535 HA shank • point angle 140° • Dc=0.3125in
Technical specifications
Attributes
Drilling diameter
7.938
mm
Total length
79
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
60.19
excl. VAT
/
Each
£
72.23
incl. VAT
Usually arrives within 14 working days
Select variants (43)
Add to cart
Create PDF from product
Check our products from related categories
TITEX A3389DPL-4.4 DRILLS SC 3-5 X DC HIGH PERFORMANCE 5337019
SANDVIK 860.1-0580-030A1-SM 1210 7798313
TITEX DC150-03-17.500D0-WJ30RE SOLID CARBIDE DRILL 7287712
SANDVIK 460.1-0700-053A1-XMGC34 SC DRILLS CORODRILL 460 6422553
TITEX DC150-05-07.550A1-WJ30RE SOLID CARBIDE DRILL 6618355
TITEX DC150-03-14.100A1-WJ30RE SOLID CARBIDE DRILL 6968864
GUHRING 05510 004.100 RATIO DRILL/COOLING SOLID CARBIDE 4.100MM
CUTLINE 893042 SCD05-15.80I1 CUPMM CARB DRILL 15.8 IC 5XD
SANDVIK 860.1-0450-014A1-SDS2BM SC DRILLS CORODRILL 8420840
SANDVIK 460.1-1160-058A1-XMGC34 SC DRILLS CORODRILL 460 6241012
TITEX DC150-05-16.000D1-WJ30RE SOLID CARBIDE DRILL 7287882
TITEX A1166-6.1 DRILLS SOLID CARBID TYPE N 5057886
TITEX A4722-25 DEEP HOLE DRILLS HSS-E TYPE UFL 5066330
SANDVIK R840-1900-30-A1A1220 SC DRILLS CORODRILL 5748149
GUHRING 05515 011.800 RATIO DRILL SOLID CARBIDE 11.800MM 5XD DIN 6537L