References
Mitsubishi Materials:MS0880-SLA
Rubix:276A6709




Technical specifications
| Drilling diameter | 8.8 mm |
|---|---|
| Total length | 102 mm |
| Length of cut | 44 mm |
Product details : MITSUBCARB MS0880-SLA SOLID CARBIDE DRILLS MS LINE 90012490
Technical specifications
Attributes
| Drilling diameter | 8.8 mm |
|---|---|
| Total length | 102 mm |
| Length of cut | 44 mm |
| Shank type | cylindrical |
| Internal cooling | yes |
| Tip angle | 140 ° |
Show UNSPSC/ECL@SS
£ 114.33 excl. VAT
/ Each
£ 137.20 incl. VAT
- Usually arrives within 14 working days