• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,039)
  • Mechanical Power Transmission(110,924)
  • Fluid Transmission & Flow Technology(101,366)
  • Tools & Metrology(32,600)
  • Protection, Safety & Hygiene(55,415)
  • Equipment(9,976)
  • Fasteners, Adhesives & Tapes(17,639)
  • Maintenance & Repairs(5,529)
  • Welding(1,013)
  • New Products
  • Bore(2,591)
  • Milling(9,601)
  • Countersinking, chamfering, deburring(398)
  • Drilling(21,997)
  • Turning operation(22,553)
  • Sawing(552)
  • Thread-cutting(9,488)
  • Stamping, knurling, broaching, rolling, engraving(81)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(44)
  • Machine-tool accessories(6,060)
  • Electro-erosion equipment(31)
  • Abrasives(9,029)
See Machining, Cutting & Drilling
  • Trepanning millers(26)
  • Chopping millers(530)
  • Solid drills(17,792)
  • Fluid-drilling(9)
  • Tool tip drill bits(1,569)
  • Drill bits with tips(1,475)
  • Concrete Drills(315)
  • Wood Drills(110)
  • Material drill bits(162)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid drills
Twist drills
Twist drill
MITSUBCARB MS0430-SLK SOLID CARBIDE DRILLS MS LINE 90012379

MITSUBCARB MS0430-SLK SOLID CARBIDE DRILLS MS LINE 90012379

Drills

See technical information
References
Mitsubishi Materials:MS0430-SLK
Rubix:277A4506
brand logo
brand logo
Technical specifications
Shank typecylindrical

Product details : MITSUBCARB MS0430-SLK SOLID CARBIDE DRILLS MS LINE 90012379


Technical specifications


Attributes
Shank typecylindrical
Show UNSPSC/ECL@SS
£ 75.56 excl. VAT
/ Each
£ 90.67 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

GUHRING 00608 006.000 TWIST DRILLSGUHRING 00301 000.110 HSS/HSCO COATED DRILLS 9003010001100GUHRING 05511 007.500 RATIO DRILL/COOLING SOLID CARBIDE 7.500MMTITEX A1244-NO68 JOBBER DRILLS HSS/HSS-E 5060265SANDVIK R840-1060-70-A1A1220 SC DRILLS CORODRILL 5748449TITEX A1163-6.7 DRILLS SOLID CARBID TYPE N 5057596TITEX A4244-17 JOBBER DRILLS HSS/HSS-E 5065852SANDVIK 861.1-0430-052A1-GMGC34 SC DRILLS LONG AND MICRO 6150974TITEX A1522-7.5 DEEP HOLE DRILLS HSS-E TYPE UFL 5061933DOR R453 9.1 S/CARBIDE TIALN MPX STP SHNKC/FEEDL/SX5D DRILCUTLINE 892791 SCD03-08.60I0 CUPMM CARB DRILL 8.6MM W/O IC 3XDGUHRING 00605 003.650 TWIST DRILLSTITEX A1247-3.6 JOBBER DRILLS HSS/HSS-E 5060573SANDVIK 860.1-1350-040A1-SM1210 SC DRILLS CORODRILL 7798312GUHRING 00653 004.200 STANDARD HSS COATED DRIL 9006530042000
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap