CUTLINE 832022 DRILL HSS CO5 CUT GROUND 2.5 MM
Cylindrical hss drill bits hss co5% - tialn
See technical informationSee documentsReferences
GISS Cutline:832022
Rubix:216A9345
EAN:3660338049613


Technical specifications
| Drilling diameter | 2.5 mm |
|---|---|
| Total length | 57 mm |
| Length of cut | 30 mm |
Documents
Product details : CUTLINE 832022 DRILL HSS CO5 CUT GROUND 2.5 MM
Cross grinding from the diameter of 2.
Strengths
Highly efficient with most stainless and other steel types
Technical specifications
Attributes
| Drilling diameter | 2.5 mm |
|---|---|
| Total length | 57 mm |
| Length of cut | 30 mm |
| Shank type | cylindrical |
| Din standard | din 338 |
| Coating | tialn |
| Angle of helix | 33 ° |
| Tip angle | 130 ° |
| Tail diameter | 2.5 mm |
Show UNSPSC/ECL@SS
£ 4.97 excl. VAT
/ Each
£ 5.96 incl. VAT
- In stock: Next day delivery