• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,039)
  • Mechanical Power Transmission(110,924)
  • Fluid Transmission & Flow Technology(101,366)
  • Tools & Metrology(32,590)
  • Protection, Safety & Hygiene(55,415)
  • Equipment(9,974)
  • Fasteners, Adhesives & Tapes(17,639)
  • Maintenance & Repairs(5,526)
  • Welding(1,013)
  • New Products
  • Bore(2,591)
  • Milling(9,601)
  • Countersinking, chamfering, deburring(398)
  • Drilling(21,997)
  • Turning operation(22,553)
  • Sawing(552)
  • Thread-cutting(9,488)
  • Stamping, knurling, broaching, rolling, engraving(81)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(44)
  • Machine-tool accessories(6,060)
  • Electro-erosion equipment(31)
  • Abrasives(9,029)
See Machining, Cutting & Drilling
  • Trepanning millers(26)
  • Chopping millers(530)
  • Solid drills(17,792)
  • Fluid-drilling(9)
  • Tool tip drill bits(1,569)
  • Drill bits with tips(1,475)
  • Concrete Drills(315)
  • Wood Drills(110)
  • Material drill bits(162)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid drills
Twist drills
Twist drill
MITSUBCARB MS0510-SLK SOLID CARBIDE DRILLS MS LINE 90012399

MITSUBCARB MS0510-SLK SOLID CARBIDE DRILLS MS LINE 90012399

Drills

See technical information
References
Mitsubishi Materials:MS0510-SLK
Rubix:277A4515
brand logo
brand logo
Technical specifications
Shank typecylindrical

Product details : MITSUBCARB MS0510-SLK SOLID CARBIDE DRILLS MS LINE 90012399


Technical specifications


Attributes
Shank typecylindrical
Show UNSPSC/ECL@SS
£ 75.56 excl. VAT
/ Each
£ 90.67 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

GUHRING 05515 003.200 RATIO DRILL SOLID CARBIDE 3.200MMSANDVIK 860.1-1210-040A0-PMP1BM SC DRILLS CORODRILL 8151018GUHRING 00651 002.800 TWIST DRILL HSS 2.800 MM DIN 338 TYPE N TINGUHRING 00605 010.000 TWIST DRILLSGUHRING 05510 013.000 RATIO DRILL/COOLING SOLID CARBIDE 13.000MMMITSUBCARB MS0570-SLK SOLID CARBIDE DRILLS MS LINE 90012415SANDVIK 861.1-1700-204A1-GMGC34 SC DRILLS LONG AND MICRO 6268295GUHRING 00205 010.150 UNIVERSAL HSS DRILLS 9002050101500GUHRING 05514 011.900 RATIO DRILL SOLID CARBIDE 11.900MMBAHCO 4415-11.50 HSS-R DRILLDORMER R0233.2 R023 3.20 mm CARBIDE TiN TIP STUB DRILL DIN6539 8402992DORMER A13017.5 DRILL 17.50 MM 5969040DORMER A7775/16 JOBBER DRILL 5/16 INCH 5971159TITEX A1148-NO15 DEEP HOLE DRILLS HSS-E TYPE UFL 5057056GUHRING 05523 002.380 TWIST DRILL HSCO 2.380MM TYPE GU 500 DZ BRIGHT
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap