GUHRING 05523 002.380 TWIST DRILL HSCO 2.380MM TYPE GU 500 DZ BRIGHT

Drill

See technical information
References
Gühring:5523 2.380
Rubix:223A4746
Manufacturer :9055230023800
EAN:4031093653541
brand logo
Technical specifications
Drilling diameter2.38 mm
Total length57 mm
Length of cut30 mm
See all Specifications

Product details : GUHRING 05523 002.380 TWIST DRILL HSCO 2.380MM TYPE GU 500 DZ BRIGHT


Jobber length HSCO drill, Web thinned, facet point grind. Ideally suited for most steels and stainless steels, cast irons most nonferrous materials and some plastics. Range from 1-14 mm Diameter.

Technical specifications


Attributes
Drilling diameter2.38 mm
Total length57 mm
Length of cut30 mm
Shank typecylindrical
Din standarddin 338
Coatinguncoated
Toleranceh8
Angle of helix118 °
Direction of cuttingright
Machining materialsteel;stainless steel;cast iron;aluminium
Tip angle118 °
Tail diameter2.38 mm
Show UNSPSC/ECL@SS
£ 2.74 excl. VAT
/ Each
£ 3.29 incl. VAT
  • Usually arrives within 14 working days