• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,039)
  • Mechanical Power Transmission(110,924)
  • Fluid Transmission & Flow Technology(101,366)
  • Tools & Metrology(32,589)
  • Protection, Safety & Hygiene(55,415)
  • Equipment(9,974)
  • Fasteners, Adhesives & Tapes(17,639)
  • Maintenance & Repairs(5,526)
  • Welding(1,013)
  • New Products
  • Bore(2,591)
  • Milling(9,601)
  • Countersinking, chamfering, deburring(398)
  • Drilling(21,997)
  • Turning operation(22,553)
  • Sawing(552)
  • Thread-cutting(9,488)
  • Stamping, knurling, broaching, rolling, engraving(81)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(44)
  • Machine-tool accessories(6,060)
  • Electro-erosion equipment(31)
  • Abrasives(9,029)
See Machining, Cutting & Drilling
  • Trepanning millers(26)
  • Chopping millers(530)
  • Solid drills(17,792)
  • Fluid-drilling(9)
  • Tool tip drill bits(1,569)
  • Drill bits with tips(1,475)
  • Concrete Drills(315)
  • Wood Drills(110)
  • Material drill bits(162)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid drills
Twist drills
Twist drill
MITSUBCARB MS0550-SLK SOLID CARBIDE DRILLS MS LINE 90012407

MITSUBCARB MS0550-SLK SOLID CARBIDE DRILLS MS LINE 90012407

Drills

See technical information
References
Mitsubishi Materials:MS0550-SLK
Rubix:276A6672
brand logo
brand logo
Technical specifications
Shank typecylindrical

Product details : MITSUBCARB MS0550-SLK SOLID CARBIDE DRILLS MS LINE 90012407


Technical specifications


Attributes
Shank typecylindrical
Show UNSPSC/ECL@SS
£ 75.56 excl. VAT
/ Each
£ 90.67 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

DORMER A9407.2 SERIES DRILL 7.20 MM 5972238GUHRING 00668 006.500 GT80/100 COATED DRILLS 9006680065000DORMER A7774.6 JOBBER DRILL 4.60 MM 5971134SANDVIK 861.1-1040-125A1-GMGC34 SC DRILLS LONG AND MICRO 6151117GUHRING 05523 009.200 TWIST DRILL HSCO 9.200MM TYPE GU 500 DZ BRIGHTGUHRING 01228 013.000 GT80/100 COATED DRILLS 9012280130000DOR HSCO DRILL .25TITEX A1222-13/32IN DEEP HOLE DRILL 5059439GUHRING 00651 010.200 UNIVERSAL HSS COATED DRI 9006510102000DORMER A1251/4X200 SERIES DRILL 1/4 INCH X 200 MM 5968146GUHRING 05510 010.700 RATIO DRILL/COOLING SOLID CARBIDE 10.700MMSANDVIK 861.1-0476-071A1-GM GC34 CORODRILL 6150988SANDVIK 860.1-0870-071A1-GMX1BM SC DRILLS CORODRILL 7781854SANDVIK 860.1-0610-019A1-GM X1BM 860 SOLID CARBIDE DRILL 7781445SANDVIK R840-0480-30-A1A1220 SC DRILLS CORODRILL 5748019
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap