• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,039)
  • Mechanical Power Transmission(110,924)
  • Fluid Transmission & Flow Technology(101,366)
  • Tools & Metrology(32,589)
  • Protection, Safety & Hygiene(55,415)
  • Equipment(9,974)
  • Fasteners, Adhesives & Tapes(17,639)
  • Maintenance & Repairs(5,526)
  • Welding(1,013)
  • New Products
  • Bore(2,591)
  • Milling(9,601)
  • Countersinking, chamfering, deburring(398)
  • Drilling(21,997)
  • Turning operation(22,553)
  • Sawing(552)
  • Thread-cutting(9,488)
  • Stamping, knurling, broaching, rolling, engraving(81)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(44)
  • Machine-tool accessories(6,060)
  • Electro-erosion equipment(31)
  • Abrasives(9,029)
See Machining, Cutting & Drilling
  • Trepanning millers(26)
  • Chopping millers(530)
  • Solid drills(17,792)
  • Fluid-drilling(9)
  • Tool tip drill bits(1,569)
  • Drill bits with tips(1,475)
  • Concrete Drills(315)
  • Wood Drills(110)
  • Material drill bits(162)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid drills
Twist drills
Twist drill
MITSUBCARB MS0370-SSK SOLID CARBIDE DRILLS MS LINE 90012357

MITSUBCARB MS0370-SSK SOLID CARBIDE DRILLS MS LINE 90012357

Drills

See technical information
References
Mitsubishi Materials:MS0370-SSK
Rubix:276A6643
brand logo
brand logo
Technical specifications
Shank typecylindrical

Product details : MITSUBCARB MS0370-SSK SOLID CARBIDE DRILLS MS LINE 90012357


Technical specifications


Attributes
Shank typecylindrical
Show UNSPSC/ECL@SS
£ 59.85 excl. VAT
/ Each
£ 71.82 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

CUTLINE DRILL - HSS JOBBER ZIRKO MM 10.4 861118TITEX DC150-08-10.200A1-WJ30TA DRILLS8-12 X DC PERFORM 6618704SANDVIK 860.1-0400-020A1-SM1210 SC DRILLS CORODRILL 7574764GUHRING 00206 006.100 HSS/HSCO COATED DRILLS 9002060061000SANDVIK 860.1-0950-031A0-PMP1BM SC DRILLS CORODRILL 8150974TITEX A1166-4.4 DRILLS SOLID CARBID TYPE N 5057869DORMER A17023/32 JOBBER DRILL 23/32 INCH 5968754CUTLINE DRILL - HSS LONG SERIES MM 2.6 861314TITEX A1247-7/32IN JOBBER DRILLS HSS/HSS-E 5060626DORMER A1002.55 JOBBER DRILL 2.55 MM 5966925CUTLINE DRILL - HSS JOBBER TIN MM 4.8 860812TITEX A1547-4.1 JOBBER DRILLS HSS/HSS-E 5062187TITEX A1276TFL-6.5 DRILLS SOLID CARBID TYPE N 5061445GUHRING 02047 005.300 GT80/P2000 HSCO DRILLS 9020470053000GUHRING 00550 008.000 DRILLS OTHER 9005500080000
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap