TITEX DC150-05-07.144A1-WJ30RE SOLID CARBIDE DRILL 6618349
Solid carbide drills with coolant-through
See technical informationReferences
Walter Titex:DC150-05-07.144A1-WJ30RE
Rubix:2593286
Manufacturer :6618349
EAN:4031132367439

Technical specifications
| Drilling diameter | 7.144 mm |
|---|---|
| Total length | 91 mm |
| Length of cut | 36 mm |
Product details : TITEX DC150-05-07.144A1-WJ30RE SOLID CARBIDE DRILL 6618349
Solid carbide drills with coolant-through DC150-05-19.050A1-WJ30RE
Solid carbide drills with coolant-through • Perform • DIN 6537 L • 5xD • DIN 6535 HA shank • point angle 140° • Dc=0.2813in
Technical specifications
Attributes
| Drilling diameter | 7.144 mm |
|---|---|
| Total length | 91 mm |
| Length of cut | 36 mm |
| Shank type | cylindrical |
| Din standard | din 6535 ha |
| Ratio of diameter to length of drill hole | 5 x dc |
| Internal cooling | yes |
| Direction of cutting | right |
| Body material | carbide |
| Cutting material | solid carbide |
| Tip angle | 140 ° |
| Tail diameter | 8 mm |
Show UNSPSC/ECL@SS
£ 109.25 excl. VAT
/ Each
£ 131.10 incl. VAT
- Usually arrives within 14 working days