• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,039)
  • Mechanical Power Transmission(110,924)
  • Fluid Transmission & Flow Technology(101,366)
  • Tools & Metrology(32,600)
  • Protection, Safety & Hygiene(55,415)
  • Equipment(9,976)
  • Fasteners, Adhesives & Tapes(17,639)
  • Maintenance & Repairs(5,529)
  • Welding(1,013)
  • New Products
  • Bore(2,591)
  • Milling(9,601)
  • Countersinking, chamfering, deburring(398)
  • Drilling(21,997)
  • Turning operation(22,553)
  • Sawing(552)
  • Thread-cutting(9,488)
  • Stamping, knurling, broaching, rolling, engraving(81)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(44)
  • Machine-tool accessories(6,060)
  • Electro-erosion equipment(31)
  • Abrasives(9,029)
See Machining, Cutting & Drilling
  • Trepanning millers(26)
  • Chopping millers(530)
  • Solid drills(17,792)
  • Fluid-drilling(9)
  • Tool tip drill bits(1,569)
  • Drill bits with tips(1,475)
  • Concrete Drills(315)
  • Wood Drills(110)
  • Material drill bits(162)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid drills
Twist drills
Twist drill
MITSUBCARB MS0400-SSK SOLID CARBIDE DRILLS MS LINE 90012369

MITSUBCARB MS0400-SSK SOLID CARBIDE DRILLS MS LINE 90012369

Drills

See technical information
References
Mitsubishi Materials:MS0400-SSK
Rubix:276A6649
brand logo
brand logo
Technical specifications
Shank typecylindrical

Product details : MITSUBCARB MS0400-SSK SOLID CARBIDE DRILLS MS LINE 90012369


Technical specifications


Attributes
Shank typecylindrical
Show UNSPSC/ECL@SS
£ 59.85 excl. VAT
/ Each
£ 71.82 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SANDVIK 860.1-1200-037A1-PMP1BM SC DRILLS CORODRILL 8151401GUHRING 00205 002.320 TWIST DRILLS 2.320 MMTITEX A1522-4 DEEP HOLE DRILLS HSS-E TYPE UFL 5061895BAHCO 4513-6.00-10P HSS-G 6.00 PLAST.BOX 10PGUHRING 00305 006.150 TWIST DRILLSGUHRING 05511 010.700 RATIO DRILL/COOLING SOLID CARBIDE 10.700MMTITEX A1154TFT-2.1 DRILLS TYP VA INOX 5200082CUTLINE 892760 SCD03-05.50I0 CUPMM CARB DRILL 5.5MM W/O IC 3XDTITEX A1166-10.2 DRILLS SOLID CARBID TYPE N 5057788MITSUBCARB MS0980-SSA SOLID CARBIDE DRILLS MS LINE 90012508GUHRING 09651 001.800 TWIST DRILL HSS 1.800 MM DIN 338 TYPE N TINSANDVIK 860.1-0930-047A1-SDS2BM SC DRILLS CORODRILL 8421105CUTLINE DRILL - HSS JOBBER ZIRKO TIP MM 12.5 861014DORMER A00233/64 JOBBER DRILL 33/64 INCH 5967209GUHRING 00317 005.700 HSS/HSCO COATED DRILLS 9003170057000
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap