• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,039)
  • Mechanical Power Transmission(110,924)
  • Fluid Transmission & Flow Technology(101,366)
  • Tools & Metrology(32,600)
  • Protection, Safety & Hygiene(55,415)
  • Equipment(9,976)
  • Fasteners, Adhesives & Tapes(17,639)
  • Maintenance & Repairs(5,529)
  • Welding(1,013)
  • New Products
  • Bore(2,591)
  • Milling(9,601)
  • Countersinking, chamfering, deburring(398)
  • Drilling(21,997)
  • Turning operation(22,553)
  • Sawing(552)
  • Thread-cutting(9,488)
  • Stamping, knurling, broaching, rolling, engraving(81)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(44)
  • Machine-tool accessories(6,060)
  • Electro-erosion equipment(31)
  • Abrasives(9,029)
See Machining, Cutting & Drilling
  • Trepanning millers(26)
  • Chopping millers(530)
  • Solid drills(17,792)
  • Fluid-drilling(9)
  • Tool tip drill bits(1,569)
  • Drill bits with tips(1,475)
  • Concrete Drills(315)
  • Wood Drills(110)
  • Material drill bits(162)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid drills
Twist drills
Twist drill
MITSUBCARB MS0880-SSK SOLID CARBIDE DRILLS MS LINE 90012493

MITSUBCARB MS0880-SSK SOLID CARBIDE DRILLS MS LINE 90012493

Drills

See technical information
References
Mitsubishi Materials:MS0880-SSK
Rubix:277A4559
brand logo
brand logo
Technical specifications
Shank typecylindrical

Product details : MITSUBCARB MS0880-SSK SOLID CARBIDE DRILLS MS LINE 90012493


Technical specifications


Attributes
Shank typecylindrical
Show UNSPSC/ECL@SS
£ 92.61 excl. VAT
/ Each
£ 111.13 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

CUTLINE 892763 SCD03-05.80I0 CUPMM CARB DRILL 5.8MM W/O IC 3XDSANDVIK 860.1-1200-035A0-GMX1BM SC DRILLS CORODRILL 7781618DEWALT DT9504-QZ SDS-PLUS MASONRY DRILL BIT 5 X 110MMGUHRING 00617 001.800 HSS/HSCO COATED DRILLS 9006170018000TITEX A1522-15/64IN DEEP HOLE DRILLS HSS-E TYPE UFL 5061863GUHRING 00659 002.450 TWIST DRILL HSCO 2.450MM 1897 TYPE GV 120 TINSANDVIK 863.1-0955-039A1-NH10F SC DRILLS CORODRILL 6882096GUHRING 00205 010.050 TWIST DRILLS 10.050 MMGUHRING 05510 007.540 RATIO DRILL/COOLING SOLID CARBIDE 7.540MMCUTLINE 892822 SCD03-13.80I0 CUPMM CARB DRILL 13.8MM W/O IC 3XDDOR HSS-TIN STUB DRILL 5.2TITEX A1511-0.9 JOBBER DRILLS HSS/HSS-E 5061557SANDVIK 860.1-0650-033A0-GMX1BM SC DRILLS CORODRILL 7781784GUHRING 05511 011.900 RATIO DRILL/COOLING SOLID CARBIDE 11.900MMGUHRING 05515 008.400 RATIO DRILL SOLID CARBIDE 8.400MM
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap