ARMEG A10.0X300QS CORE DRILL PILOT 300MM LONG


Dry Diamond Core Drill

References
armeg:A10.0X300QS
rubix:2003859
brand logo
brand logo
Technical specifications
Drilling diameter10 mm
Total length300 mm
See all Specifications

Product details : ARMEG A10.0X300QS CORE DRILL PILOT 300MM LONG


Strengths

Our Dry Diamond Core Drills offer a quick, clean and economical way to drill soft abrasive materials such as standard facing bricks and concrete building blocks
Dust Relief Slots help the dust escape and not become trapped in between the barrel and material which will improve performance
Designed with the optimum segment configuration as the segments sit in balance with the body and give relief internally and externally.
Designed with a high concentration of diamond grit within the segment structure, allowing the Cores to be used on ‘rotary only’ for cleaner exit holes, improved performance and product life

Technical specifications


Attributes
Drilling diameter10 mm
Total length300 mm
Machining materialgeneral concrete-soft bricks-lightweight blocks-natural stone-limestone
Show UNSPSC/ECL@SS
£ 16.14 excl. VAT
/ Each
£ 19.37 incl. VAT
  • Usually arrives within 14 working days