References
Unbranded:A1301.316
Rubix:221059


Technical specifications
| Drilling diameter | 1.3 mm |
|---|---|
| Total length | 301 mm |
| Length of cut | 180 mm |
Product details : ROEBUCK A1301.316 HSS TAPER SHANK DRILL 1.3/16 INCH
Fractional
Technical specifications
Attributes
| Drilling diameter | 1.3 mm |
|---|---|
| Total length | 301 mm |
| Length of cut | 180 mm |
| Shank type | tapered |
| Taper shank | mt3 |
| Body material | hss |
Show UNSPSC/ECL@SS
£ 89.68 excl. VAT
/ Each
£ 107.62 incl. VAT
- Usually arrives within 14 working days