Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
HSS helicoidal drill bit with tapered tail
BOSCH 2608585899 METAL DRILL BIT HSS-CO DIN 338 GOLD 10.2X87X133 PK5
BOSCH 2608585899 METAL DRILL BIT HSS-CO DIN 338 GOLD 10.2X87X133 PK5
HSS helicoidal drill bit with tapered tail Bosch
References
bosch:
2608585899
rubix:
207A5090
manufacturer :
2 608 585 899
ean:
3165140521345
Technical specifications
Drilling diameter
10.2
mm
Total length
133
mm
Length of cut
87
mm
Product details
Technical specifications
Product details : BOSCH 2608585899 METAL DRILL BIT HSS-CO DIN 338 GOLD 10.2X87X133 PK5
Technical specifications
Attributes
Drilling diameter
10.2
mm
Total length
133
mm
Length of cut
87
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
40.88
excl. VAT
/
Each
£
49.06
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
TITEX A4611-20 JOBBER DRILLS HSS/HSS-E 5066241
DORMER A13012.2 DRILL 12.20 MM 5969047
ROEBUCK 863904 HSS MORSE TAPER SHANK DRILL 18 MM
DORMER A13023.75 DRILL 23.75 MM 5969248
DORMER A13021/32 DRILL 21/32 INCH 5969204
BOSCH 2608595062 5MM HSSS DRILL PK10
DORMER A130 HSS TAPER SHANK DRILL 10.1MM
DORMER A13016.0 DRILL 16.00 MM 5968999
GUHRING 00266 011.500 HSS/HSCO COATED DRILLS 9002660115000
DORMER A13012.7 DRILL 12.70 MM 5969081
GUHRING 00267 015.500 TWIST DRILLS
DORMER A13013.2 DRILL 13.20 MM 5969106
GUHRING 00351 014.000 DRILLS OTHER 9003510140000
DORMER A1305/8 DRILL 5/8 INCH 5969379
CUTLINE DRILL - HSS MORSE TAPER SHANK MM 25 863913