References
SKF:LGGB 2/0.4
Rubix:1275887
EAN:7316571545158




Technical specifications
| Packaging | 420 ml cartridge |
|---|---|
| NLGI class | 2 |
| Viscosity at 40°C | 110 mm²/s |
Documents
Product details : SKF LUBRICANT LGGB2/0.4
LGGB 2 grease is a high-performance biodegradable lubricating grease formulated with synthetic ester oil and a lithium-calcium thickener. Its specific formulation meets the most stringent environmental requirements while providing excellent resistance to corrosion, medium-to-high loads, and low-temperature start-up conditions.
Features:
LGGB 2 grease delivers reliable performance thanks to excellent mechanical stability, low oil separation, and high water resistance. Its biodegradable formulation makes it a preferred choice for sensitive environments, including hydraulic infrastructure and protected natural areas. It is ideally suited for ball bearings, roller bearings, or steel-on-steel plain bearings, while offering good cold-start properties. Its compatibility with oscillating motion, frequent starts, and heavy loads ensures effective and long-lasting lubrication, even under extreme conditions.
Specifications:
- Base oil viscosity at 40 °C: 110 mm²/s
- Base oil viscosity at 100 °C: 13 mm²/s
- Operating temperature range: -40 to +90 °C
- NLGI grade: 2
- Color: Off-white
- Maximum speed n x dm (x 1000): 300
- Oil separation (40 °C): 0.8–3%
- Worked penetration, 60 strokes: 265–295 (10⁻¹ mm)
- Extended penetration, 100,000 strokes: +50 (10⁻¹ mm)
- Minimum drop point: 170 °C
- Weld load (EP 4-ball): ≥ 2600 N
- Cap diameter (EP 4-ball): 1.8 mm
- R2F B test at 120 °C: Passed at 100 °C
- Rolling stability (ASTM D1831, 50 h at 80 °C): +70 (10⁻¹ mm)
- ROF test, L50 duration (10,000 rpm at 100 °C): 1,000 h
- Shelf life: 2 years
- Single-point lubrication: Yes
Standards:
This LGGB 2 grease complies with European standards for environmentally friendly lubricants, ensuring low aquatic toxicity and rapid biodegradability. It meets the requirements for EAL (Environmentally Acceptable Lubricants) defined by European regulations for applications in sensitive areas, such as marine hydraulic systems or infrastructure in contact with water. It also meets the DIN 51825 standard with the code KPE2K-40, which guarantees an NLGI 2 consistency, water resistance, the presence of extreme-pressure additives, and performance at temperatures as low as -40 °C.
Brand Information:
SKF, founded in 1907, is a major player in the field of solutions for rotating equipment. Specializing in bearings, seals, and lubrication systems, the Swedish brand is recognized for its technical expertise and innovations that meet the diverse needs of industrial sectors such as automotive, aerospace, energy, and food processing.
Features:
LGGB 2 grease delivers reliable performance thanks to excellent mechanical stability, low oil separation, and high water resistance. Its biodegradable formulation makes it a preferred choice for sensitive environments, including hydraulic infrastructure and protected natural areas. It is ideally suited for ball bearings, roller bearings, or steel-on-steel plain bearings, while offering good cold-start properties. Its compatibility with oscillating motion, frequent starts, and heavy loads ensures effective and long-lasting lubrication, even under extreme conditions.
Specifications:
- Base oil viscosity at 40 °C: 110 mm²/s
- Base oil viscosity at 100 °C: 13 mm²/s
- Operating temperature range: -40 to +90 °C
- NLGI grade: 2
- Color: Off-white
- Maximum speed n x dm (x 1000): 300
- Oil separation (40 °C): 0.8–3%
- Worked penetration, 60 strokes: 265–295 (10⁻¹ mm)
- Extended penetration, 100,000 strokes: +50 (10⁻¹ mm)
- Minimum drop point: 170 °C
- Weld load (EP 4-ball): ≥ 2600 N
- Cap diameter (EP 4-ball): 1.8 mm
- R2F B test at 120 °C: Passed at 100 °C
- Rolling stability (ASTM D1831, 50 h at 80 °C): +70 (10⁻¹ mm)
- ROF test, L50 duration (10,000 rpm at 100 °C): 1,000 h
- Shelf life: 2 years
- Single-point lubrication: Yes
Standards:
This LGGB 2 grease complies with European standards for environmentally friendly lubricants, ensuring low aquatic toxicity and rapid biodegradability. It meets the requirements for EAL (Environmentally Acceptable Lubricants) defined by European regulations for applications in sensitive areas, such as marine hydraulic systems or infrastructure in contact with water. It also meets the DIN 51825 standard with the code KPE2K-40, which guarantees an NLGI 2 consistency, water resistance, the presence of extreme-pressure additives, and performance at temperatures as low as -40 °C.
Brand Information:
SKF, founded in 1907, is a major player in the field of solutions for rotating equipment. Specializing in bearings, seals, and lubrication systems, the Swedish brand is recognized for its technical expertise and innovations that meet the diverse needs of industrial sectors such as automotive, aerospace, energy, and food processing.
Strengths
- Biodegradable formulation compliant with EAL standards for sensitive environments;
- Excellent corrosion resistance, even in humid or saline environments;
- Good mechanical stability and low oil separation for long-lasting lubrication;
- Proven low-temperature performance for cold starts;
- Compatible with ball bearings, roller bearings, and steel-on-steel plain bearings;
- Suitable for medium to high loads and oscillating movements;
- Can be used in single-point lubrication for easier maintenance;
- Temperature range from -40 to +90 °C, ensuring great versatility of use.
- Excellent corrosion resistance, even in humid or saline environments;
- Good mechanical stability and low oil separation for long-lasting lubrication;
- Proven low-temperature performance for cold starts;
- Compatible with ball bearings, roller bearings, and steel-on-steel plain bearings;
- Suitable for medium to high loads and oscillating movements;
- Can be used in single-point lubrication for easier maintenance;
- Temperature range from -40 to +90 °C, ensuring great versatility of use.
Applications
LGGB 2 grease is recommended for applications where grease leaks may impact the environment. It is ideal for hydraulic infrastructure such as locks, dams, or movable bridges, as well as for water treatment, irrigation systems, and transportation equipment in the mining industry. It is particularly well-suited for situations requiring frequent start-ups, corrosion protection, high water resistance, or heavy loads. This product delivers its best performance under oscillating motion, on vertical shafts, or in extreme weather conditions.
Technical specifications
Attributes
| Packaging | 420 ml cartridge |
|---|---|
| NLGI class | 2 |
| Viscosity at 40°C | 110 mm²/s |
| Min. temperature | -40 °C |
| Max. temperature | 120 °C |
| Colour | white |
Show UNSPSC/ECL@SS
£ 233.16 excl. VAT
/ 12 pieces
£ 279.79 incl. VAT
- Delivery usually within ( 3 ) days