NUMATIC 912911 MES.900A.V17.KIT AS50(2.2P).BP.DUSTCARE AUTO SYSTEM
912911 MES.900A.V17.KIT AS50(2.2P).BP.DUSTCARE AUTO SYSTEM
See technical informationReferences
Numatic international:912911
Rubix:441A4522
Manufacturer :912911
Product details : NUMATIC 912911 MES.900A.V17.KIT AS50(2.2P).BP.DUSTCARE AUTO SYSTEM
The AirFlo and MicroFlo technology has introduced an exceptional upgrade in both performance and dust collection incorporated into our heavy-duty Structofoam 570 and 900 professional models.
For fine dust applications the MicroFlo multistage dust collection bags are exceptional, reaching standards previously not possible but, at the same time, allowing for both the clean operation and simplified emptying of the collected dust, just not possible with un-bagged designs with complex, and continuously blocked, filter concepts.
A tool for every job, always on hand and packs neatly away, with professional BS5 accessory kit.
An Optional kit is available (AS50) to allow the DustCare machine to be connected directly to the dust collection hood on the particular hand tool being used.
Available with optional one or two motored models:
Simplex One Motored Model – MES900
Duplex Two Motored Model – MED900
Also available with AutoFlo Automatic Operation – MES900A / MED900A.
Technical specifications
Attributes
| Weight | 28.5 kg |
|---|
Show UNSPSC/ECL@SS
£ 889.83 excl. VAT
/ Each
£ 1,067.80 incl. VAT
- Usually arrives within 14 working days
