INA LINEAR BALL BEARING KBS30-PP


Ball socket KB..-PP

References
ina:KBS30-PP
rubix:102A0101
manufacturer :0012538240000
ean:4012802130423
brand logo
brand logo
Technical specifications
SeriesKBS..-PP
Inner diameter30 mm
Outer diameter47 mm
See all Specifications

Product details : INA LINEAR BALL BEARING KBS30-PP


Hardened and rectified outer ring with plastic cage. Sealing by joints on both sides (PP). Maintenance-free lubrication but can be regreased. Operating temperatures: -30°C to + 80°C. Also available in open version, KBO series, and version with adjustable clearance, KBS series.
Linear ball bearing KBS..PP, sealed on all sides, adjustable

Strengths

Massive series (high precision and stiffness).

Technical specifications


Attributes
Logistic Weight297 g
SeriesKBS..-PP
Inner diameter30 mm
Outer diameter47 mm
Length68 mm
SealingOpen
MaterialSteel
Show UNSPSC/ECL@SS
£ 44.91 excl. VAT
/ Each
£ 53.89 incl. VAT
  • Usually arrives within 14 working days