Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Linear Rail & Guides
(601)
Ballscrews
(14)
Shaft/roller guides
(321)
Modules/Systems
(13)
See Linear technology
< Back
Rubix Categories
Mechanical Power Transmission
Linear technology
Shaft/roller guides
Shaft guides
Linear Bearing (Ball, Slide & Bushing)
INA KN20-B LINEAR BALL BEARING
INA KN20-B LINEAR BALL BEARING
Ball bushing
References
ina:
KN20-B
rubix:
389A7081
manufacturer :
0296806380000
ean:
4047643206747
Technical specifications
Series
kn..-b
Inner diameter
20
mm
Outer diameter
32
mm
See all Specifications
Product details
Technical specifications
Product details : INA KN20-B LINEAR BALL BEARING
Linear ball bearing KN..-B, closed version, regreasable, adjustable angle
Linear ball bearing KN-B, closed version with relubrication facility, self-aligning
Technical specifications
Attributes
Logistic Weight
62,4
g
Series
kn..-b
Inner diameter
20
mm
Outer diameter
32
mm
Length
45
mm
Sealing
open
Material
steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
20.63
excl. VAT
/
Each
£
24.76
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
INA LINEAR BALL BEARING KBO40
INA LINEAR BALL BEARING KBO40-PP
INA KH30-P LINEAR BALL BEARING
INA LINEAR BALL BEARING KB50-PP
INA LINEAR BALL BEARING KH25-B
INA LINEAR BALL BEARING KBO20-PP
INA SELFALIGN LINEARBUSH KS25-PP
IGUS BUSH RJUM-01-25
INA LINEAR BALL BUSHING KNO25-B-PP
INA KN50-B LINEAR BALL BEARING
INA KBS20 LINEAR BALL BEARING
INA KN16-B-PP LINEAR BALL BEARINGS KN..-B-PP LIGHTWEIGHT RANGE CLOSED
INA LINEAR BALL BEARING KH16-B
INA KNO20-B-PP LINEAR BEARING 193233870000
INA PABO20-PP-AS LINEAR PLAIN BEARING