Linear Ball Bearing And Housing Unit
Series | KHTK. -B-PP-AS |
---|---|
Inner diameter | 20 mm |
Length | 65 mm |
Series | KHTK. -B-PP-AS |
---|---|
Inner diameter | 20 mm |
Length | 65 mm |
Sealing | Sealed both sides |
Material | Steel |
Load rating stat. C | 1580 N |
Load rating dyn. C0 | 1800 N |
Usually arrives within 14 working days