Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Linear Rail & Guides
(595)
Ballscrews
(13)
Shaft/roller guides
(312)
Modules/Systems
(13)
See Linear technology
< Back
Rubix Categories
Mechanical Power Transmission
Linear technology
Shaft/roller guides
Shaft guides
Linear Bearing (Ball, Slide & Bushing)
INA SELFALIGN LINEARBUSH KS12-PP
INA SELFALIGN LINEARBUSH KS12-PP
Ball bushing
References
ina:
KS12-PP
rubix:
102A0105
manufacturer :
0067137340000
ean:
4012802051124
Technical specifications
Series
KS..-PP
Inner diameter
12
mm
Outer diameter
22
mm
See all Specifications
Product details
Technical specifications
Product details : INA SELFALIGN LINEARBUSH KS12-PP
Linear ball bearing KS-PP, two-sided lip seal
Technical specifications
Attributes
Logistic Weight
19,54
g
Series
KS..-PP
Inner diameter
12
mm
Outer diameter
22
mm
Length
32
mm
Sealing
Open
Material
Steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
21.03
excl. VAT
/
Each
£
25.24
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
INA KN16-B-PP LINEAR BALL BEARINGS KN..-B-PP LIGHTWEIGHT RANGE CLOSED
INA LINEAR BALL BEARING KB40-PP
IGUS RJUM-02-20
INA KB40 LINEAR BALL BEARING
INA KSO25PP SELFALIGN LINEARBUSH
INA SELFALIGN LINEARBUSH KS25-PP
INA KFB30-B-PP-AS HOUSED LINEAR BEARING
INA LINEAR BALL BEARING KBS16-PP-AS
INA KN40-B-PP LINEAR BALL BEARINGS KN..-B-PP LIGHTWEIGHT RANGE CLOSED
INA LINEAR BALL BEARING KH25-PP
INA PAB20-PP-AS LINEAR PLAIN BEARING
INA LINEAR BALL BEARING KH06-PP
INA KTHK12-B-PP-AS LINEAR BALL BEARING AND HOUSING UNIT
INA LINEAR BALL BEARING KH40-PP
INA KH08-P LINEAR BALL BEARING