Linear ball bearing / Linear bushing KBO..-PP
Series | kbo..-pp |
---|---|
Inner diameter | 50 mm |
Outer diameter | 75 mm |
Logistic Weight | 838 g |
---|---|
Series | kbo..-pp |
Inner diameter | 50 mm |
Outer diameter | 75 mm |
Length | 100 mm |
Sealing | open |
Material | steel |
Load rating stat. C | 6600 N |
Load rating dyn. C0 | 8900 N |
Usually arrives within 14 working days