ROEBUCK SECOND-CUT ROUND FILE, BI-MATERIAL HANDLE LENGTH 200MM 829060
Dual-material round file with handle
See technical informationSee documentsReferences
Superseded Ref:5063787
Roebuck:829060
Rubix:209A8518
EAN:3660338048050

Documents
Product details : ROEBUCK SECOND-CUT ROUND FILE, BI-MATERIAL HANDLE LENGTH 200MM 829060
Cross-cutting.
Back protection on the handle.
Back protection on the handle.
Technical specifications
Attributes
| Shape | round |
|---|---|
| Length | 200 mm |
| Handle | with |
| Type of cut | second |
| Section | 8 mm |
Show UNSPSC/ECL@SS
£ 13.51 excl. VAT
/ Each
£ 16.21 incl. VAT
- Usually arrives within 14 working days
