References
Bahco:6-342-10-1-0
Rubix:016931
EAN:7311518021757

Documents
Product details : BAHCO 6-342-10-1-0 10IN HALF ROUND RASP COARSE
For work in wood, plywood, wallboard, plastics and other soft materials
Technical specifications
Attributes
| Logistic Weight | 279 g |
|---|---|
| Shape | half-round |
| Length | 250 mm |
| Handle | without |
| Type of cut | coarse |
| Section | 25 mm |
Show UNSPSC/ECL@SS
£ 13.74 excl. VAT
/ Each
£ 16.49 incl. VAT
- Delivery usually within ( 14 ) days
