BAHCO 1-143-10-1-2 10IN MILL BASTARD FILE WITH HANDLE
Mill Saw - Bastard
See technical informationSee documentsReferences
Bahco:1-143-10-1-2
Rubix:016910
EAN:7311518022358

Documents
Product details : BAHCO 1-143-10-1-2 10IN MILL BASTARD FILE WITH HANDLE
Single cut file for finishing and fine deburring as well as sharpening various types of saw blades.
Technical specifications
Attributes
| Logistic Weight | 240 g |
|---|---|
| Shape | flat |
| Length | 250 mm |
| Handle | with |
| Type of cut | bastard |
| Section | 25 mm |
Show UNSPSC/ECL@SS
£ 11.72 excl. VAT
/ Each
£ 14.06 incl. VAT
- Delivery usually within ( 14 ) days
