BAHCO 2-309-16-4-0 16CM BARRETTE NEEDLE CUT 4
Needle Barrette File
See technical informationSee documentsReferences
Bahco:2-309-16-4-0
Rubix:115A0347
EAN:7311518191054

Documents
Product details : BAHCO 2-309-16-4-0 16CM BARRETTE NEEDLE CUT 4
For fine filing and polishing jobs. Used by engravers, precision engineers, instrument makers, watchmakers and goldsmiths. Shape: triangular, one surface extra-wide. Type of cut: 2 = smooth, 4 = dead smooth. Surfaces and edges taper to a point
Technical specifications
Attributes
| Logistic Weight | 10 g |
|---|---|
| Shape | triangular |
| Length | 160 mm |
| Handle | without |
| Type of cut | smooth |
| Section | 5.3 mm |
Show UNSPSC/ECL@SS
£ 8.96 excl. VAT
/ Each
£ 10.75 incl. VAT
- Delivery usually within ( 14 ) days
