References
Draper:60219
Rubix:390A3974
Manufacturer :60219

Product details : DRAPER 60219 BASTARD CUT HALF ROUND FILE 12 X 250MM
Carbon chrome steel hardened and tempered with rust preventative finish and dipped in rust preventative oil.
Technical specifications
Attributes
| Shape | half-round |
|---|---|
| Length | 250 mm |
| Handle | without |
| Type of cut | bastard cut |
| Section | 12 mm |
Show UNSPSC/ECL@SS
£ 87.50 excl. VAT
/ Each
£ 105.00 incl. VAT
- Delivery usually within ( 7 ) days
