Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(738)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Environment
Waste containers
Bin
GPC 50LTRRECYCLINGWASTE LWB50Y-BLUE
GPC 50LTRRECYCLINGWASTE LWB50Y-BLUE
50L Wheeled Bin Blue
References
gpc industries:
LWB50Y-BLUE
rubix:
169A9117
Technical specifications
Capacity
50
l
See all Specifications
Product details
Technical specifications
Product details : GPC 50LTRRECYCLINGWASTE LWB50Y-BLUE
Stainless steel
Fitted with plastic liners
Technical specifications
Attributes
Capacity
50
l
Colour
Blue
Material
Polypropylene
Height
650
mm
Width
470
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
52.20
excl. VAT
/
Each
£
62.64
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK 900.210.100 24 X 18 STACKA METAL INCINERATOR
GPC 320L STORAGE BIN GBK320
GPC GBI45Z/GREY PEDAL BIN GREY 45LTR
GPC WHEELBINRECYCLNGSET4 LW4120Y-SET
SPARTEX GRIT.200 200 LITRE GRIT BIN YELLOW
GPC GC9434 BLUE BOTTLE SKIP 820X455X620MM
TORK 228000 WHITE 50L WASTE BIN B1
GPC LPB120Z GREY PEDAL WHEELED BIN - 120 LITRE (WITH COLOURED LID) 460
LBW240YBLUE 240L BLUE WHEELIE BIN
GPC RCY390Z RECYCLING BIN SET OF 3 BLUE YELLOW GREEN 90LTR
LWB120YGREY 120L GREY WHEELIE BIN
GPC CPB50Z GREY PEDAL BIN WITH COLOURED LID - 50 LITRE 410 X 380 560
GPC SB255Z 55 L YELLOW HOLE LID SLIM JIM
GPC 20LTRPSHFLPWASTEBIN RCY29Z
GBK135 BLACK WHEELED BINS L625 X W540 X H680