BOSCH 1 609 390 452 PROTECTION NOZZLE FOR HOT AIR GUN
Glass protection nozzles
See technical informationReferences
Bosch:1609390452
Rubix:220A4559
EAN:3165140006101

Product details : BOSCH 1 609 390 452 PROTECTION NOZZLE FOR HOT AIR GUN
Glass protection nozzles, nozzles for Bosch Hot Air Blower, all versions, width: 75 mm, diameter: 33.5 mm, with special side structure to protect heat-sensitive materials such as glass, fitting GHG 500-2, GHG 600-3, GHG 600 CE, GHG 630 DCE, GHG 660 LCD Professional, PHG 500-2, PHG 600-3, PHG 630 DCE
Technical specifications
Attributes
| Logistic Weight | 86 g |
|---|---|
| Packaged dimensions (D x W x H) | 135x70x30 mm |
| Package weight | 86 g |
| Type | accessories |
Show UNSPSC/ECL@SS
£ 21.31 excl. VAT
/ Each
£ 25.57 incl. VAT
- Usually arrives within 14 working days
