References
Bosch:1607950525
Rubix:4531303
EAN:3165140048491

Product details : BOSCH SPINDLE SPANNER 17MM MP1607950525
Hex wrench 17; Hex wrench; Suitable for GGS 16 Professional
Technical specifications
Attributes
| Logistic Weight | 64 g |
|---|---|
| Packaged dimensions (D x W x H) | 195x95x3 mm |
| Package weight | 57 g |
| Type | single-ended open-jaw spanner |
Show UNSPSC/ECL@SS
£ 4.52 excl. VAT
/ Each
£ 5.42 incl. VAT
- Usually arrives within 14 working days
