FACOM 10-200NM 1/2 ELEC TORQUEWRENCH E.306A200S
E.306A – Wrenches with electronic torque reading , with ratchet
See technical informationReferences
Facom:E.306A200S
Rubix:154A7850
EAN:3148518349888


Technical specifications
| Tightening torque, minimum | 10 N.m |
|---|---|
| Tightening torque, maximum | 200 N.m |
| Square drive adapter | 1/2 '' |
Product details : FACOM 10-200NM 1/2 ELEC TORQUEWRENCH E.306A200S
E.306A – Wrenches with electronic torque reading , with ratchet
- Accuracy : ± 2% between 20% and 100% of the capacity of the wrench.
- Measuring mode: peak or follower.
- Measuring unit Nm, lbf.ft, lbf.in and kg.cm.
- Attachments: 9 x 12 and 14 x 18 mm.
- Numbered wrenches supplied with ISO 6789 calibration certificate.
- Presetting possible of 9 torque and/or angle values.
- Memory 250 values with PC USB link.
- Supplied in plastic case with foam interior.
L [mm]: 415
capacity [Nm]: 6.7 - 135.0
Square ["]: 1/2
Ratchets: S.372V
Dimensions [mm]: 575 x 73 x 115
[kg]: 1.709.
- Accuracy : ± 2% between 20% and 100% of the capacity of the wrench.
- Measuring mode: peak or follower.
- Measuring unit Nm, lbf.ft, lbf.in and kg.cm.
- Attachments: 9 x 12 and 14 x 18 mm.
- Numbered wrenches supplied with ISO 6789 calibration certificate.
- Presetting possible of 9 torque and/or angle values.
- Memory 250 values with PC USB link.
- Supplied in plastic case with foam interior.
L [mm]: 415
capacity [Nm]: 6.7 - 135.0
Square ["]: 1/2
Ratchets: S.372V
Dimensions [mm]: 575 x 73 x 115
[kg]: 1.709.
Strengths
Programmable key for screwing sequences. Preset of 9 torque and/or angle values possible. Memory - 250 values USB PC link.
Technical specifications
Attributes
| Logistic Weight | 2699 g |
|---|---|
| Packaged dimensions (D x W x H) | 810x125x80 mm |
| Package weight | 2680 g |
| Tightening torque, minimum | 10 N.m |
| Tightening torque, maximum | 200 N.m |
| Square drive adapter | 1/2 '' |
| Length | 530 mm |
| Weight | 2.699 kg |
| Fixation | 9x12 - 14x18 mm |
| Standard | iso 6789 |
Show UNSPSC/ECL@SS
£ 717.66 excl. VAT
/ Each
£ 861.19 incl. VAT
- Delivery usually within ( 14 ) days