Torque wrench Stahlwille
Tightening torque, minimum | 200 N.m |
---|---|
Tightening torque, maximum | 1000 N.m |
Square drive adapter | 3/4 '' |
Logistics dimensions (L x W x H) | 70x115x825 mm |
---|---|
Logistic Weight | 7005 g |
Tightening torque, minimum | 200 N.m |
Tightening torque, maximum | 1000 N.m |
Square drive adapter | 3/4 '' |
Length | 1504 mm |
Weight | 7.005 kg |
Usually arrives within 14 working days