730N - MANOSKOP® Service torque wrenches with bit attachment
Tightening torque, minimum | 80 N.m |
---|---|
Tightening torque, maximum | 400 N.m |
Square drive adapter | 14x18 '' |
Logistics dimensions (L x W x H) | 52x28x607 mm |
---|---|
Logistic Weight | 1655 g |
Tightening torque, minimum | 80 N.m |
Tightening torque, maximum | 400 N.m |
Square drive adapter | 14x18 '' |
Length | 607 mm |
Weight | 1.655 kg |
Fixation | 14 x 18 mm |
Type | 730n/40 |
Precision | 5 |
Usually arrives within 14 working days