References
Facom:S.306-200R
Rubix:80031780
EAN:3148517325944


Technical specifications
| Tightening torque, minimum | 40 N.m |
|---|---|
| Tightening torque, maximum | 200 N.m |
| Square drive adapter | 1/2 in. '' |
Documents
Product details : facom s.306-200r
S.306R - Trigger keys - attachment 20 x 7 mm
- Factory accuracy ± 2%.
-Reliability of mechanism 50 000 cycles (keys --> 200 N.m).
-Possible use with accessories attachment 20 x 7 mm.
-One-way wrenches can be used when loosening by reversing the tips.
Numbered wrenches supplied with ISO 6789 calibration certificate.
-Keys supplied in protective plastic tube.
NF EN ISO 6789, ISO 6789, DIN EN ISO 6789 Type II class A.
- Factory accuracy ± 2%.
-Reliability of mechanism 50 000 cycles (keys --> 200 N.m).
-Possible use with accessories attachment 20 x 7 mm.
-One-way wrenches can be used when loosening by reversing the tips.
Numbered wrenches supplied with ISO 6789 calibration certificate.
-Keys supplied in protective plastic tube.
NF EN ISO 6789, ISO 6789, DIN EN ISO 6789 Type II class A.
Technical specifications
Attributes
| Logistic Weight | 1300 g |
|---|---|
| Packaged dimensions (D x W x H) | 535x50x50 mm |
| Package weight | 1330 g |
| Tightening torque, minimum | 40 N.m |
| Tightening torque, maximum | 200 N.m |
| Square drive adapter | 1/2 in. '' |
| Length | 510 mm |
| Weight | 1.3 kg |
| Fixation | 20 x 7 mm |
| Standard | iso 6789 |
| Type | click wrench |
Show UNSPSC/ECL@SS
£ 346.62 excl. VAT
/ Each
£ 415.94 incl. VAT
- Delivery usually within ( 14 ) days