FACOM E.S404 ELECTRONIC TORQUE SCREWDRIVER


E.S400 - Torque Electronic Torque Screwdrivers

References
facom:E.S404
rubix:80316482
ean:3662424041211
brand logo
brand logo
Technical specifications
Tightening torque, minimum0.4 N.m
Tightening torque, maximum4 N.m
Length215 mm
See all Specifications

Product details : FACOM E.S404 ELECTRONIC TORQUE SCREWDRIVER


E.S400 - Torque Electronic Torque Screwdrivers
- Precision: ± 2% clockwise (± 3% anticlockwise) between 20% and 100% of the screwdriver's capacity.
Resolution: 0.1 cN.m.
- Measurement mode: peak or follower.
- 1/4" outlet with self-locking system for series 1 and series 6 tips.
- Unit of measurement: cN.m, in.lb, Kg.cm.
- 9 torque value presets.
- 250 values memory with USB PC connection.
- Lockable keyboard (the operator only has access to the choice of program and the memorization of the results).
Hole in the handle for hanging for work at height.
- Supplied with 1 AAA-LR03 1.5V battery.
- Supplied with ISO6789 calibration certificate.
- Delivered in plastic box and foam tray, dim. (L x W x H): 570 x 100 x 70 mm.
- E.S404-USB USB cable and E.S404-KIT plugs available as a replacement.

Technical specifications


Attributes
Logistic Weight630 g
Packaged dimensions (D x W x H)580x120x80 mm
Package weight1272 g
Tightening torque, minimum0.4 N.m
Tightening torque, maximum4 N.m
Length215 mm
Weight0.63 kg
Show UNSPSC/ECL@SS
£ 621.89 excl. VAT
/ Each
£ 746.27 incl. VAT
  • Usually arrives within 14 working days