WERA 074750 7441 TORQUE SCREWDRIVER ADJ VDE 1.2-3.0NM
Adjustable Torque Handle
See technical informationReferences
Wera:05074750001
Rubix:2521313
EAN:4013288168535

Product details : WERA 074750 7441 TORQUE SCREWDRIVER ADJ VDE 1.2-3.0NM
Distinct audible and perceivable excess load signal when the pre-set torque value is reached. Unlimited manual loosening torque. For Kraftform Kompakt VDE blades: the handle/interchangeable blade system allows a rapid exchange of the blade.
Strengths
Adjustable VDE torque holder
Distinct audible and perceivable excess load signal
when the preset torque value is reached
Suitable for Kompakt VDE blades
Rapid exchange DFME interchangeable blades
Distinct audible and perceivable excess load signal
when the preset torque value is reached
Suitable for Kompakt VDE blades
Rapid exchange DFME interchangeable blades
Technical specifications
Attributes
| Tightening torque, minimum | 1.2 N.m |
|---|---|
| Tightening torque, maximum | 3 N.m |
| Length | 192 mm |
Show UNSPSC/ECL@SS
£ 121.44 excl. VAT
/ Each
£ 145.73 incl. VAT
- In stock: Next day delivery