Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Lubricants
(905)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Electrics and lighting
(2,890)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Accessory for cable
F4P (FIRST FOR PERFORMANCE) F4PRPTB 13A RUBBER PLUG W/C CLAMP TYPE COR
F4P (FIRST FOR PERFORMANCE) F4PRPTB 13A RUBBER PLUG W/C CLAMP TYPE COR
Rubber Plug
References
f4p:
F4PRPTB
rubix:
234A5342
Technical specifications
Type
rubber plug
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : F4P (FIRST FOR PERFORMANCE) F4PRPTB 13A RUBBER PLUG W/C CLAMP TYPE COR
F4P 13A Rubber Plug W/C Clamp Type Cord (H)52 mm x (W)50 mm x (D)20 mm
Technical specifications
Attributes
Type
rubber plug
Material
thermoplastic
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.05
excl. VAT
/
Each
£
4.86
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
EMITEX EM03.105 5M CAT 6 PATCH LEAD (L)5 M
COBA CABLEPRO HD2 BLACK - 9 METRE CP010002
ENGEX ACCESSORIES 635012 CTS120 CRIMP-PAK COPPER TUBE SPLICES (L)63 MM
TAMLEX GCA66 150X150 FLANGE COUPLER (PAIRS) (H)150 MM X (W)150 MM
TAMLEX TGBO33 75MM X TURNBUCKLE 90 GUSSET BEND - (H)75 MM (W)75
CABLOFIL MGIP22E 5050 IP ENDCAP (H)50 MM X (W)50 MM
F4P (FIRST FOR PERFORMANCE) SAF2 SELF ADHESIVE CABLE CLIPS 8MM (H
PERMAPLUG ELS13B 13A 1 GANG TRAILING SOCKET BLACK (L)90 MM X
ENGEX ACCESSORIES 650017 CPT780-9 780MM X 9MM BLACK (L)780 MM X (W)9.0
EMITEX EM01.009 2 GANG 4 MODULE FACE PLATE
ENGEX ACCESSORIES 635008 CTS35 CRIMP-PAK COPPER TUBE SPLICES (L)39 MM
CABLOFIL MRFB150PG 150MM 90 FLAT BEND (W)150 MM X (D)25 MM
WREXHAM MINERAL CABLES WRSFL342/RD LSF COATED TWO WAY SADDLE 342 RED (
CABLOFIL MGR44 100100 TRUNKING 3M (L)3 M X (H)100 MM X (W)100 MM 3M
SCOLMORE INTERNATIONAL LIMITED WA096 2 GANG 35MM DEEP GALVANISED STEEL