LAWSON FUSES LST16 16A HRC FUSE (L)48 MM X (DIA)12.7 MM
Street Lighting Fuse-Link
See technical informationSee documentsReferences
Lawson Fudes:LST16
Rubix:234A8265
Documents
Product details : LAWSON FUSES LST16 16A HRC FUSE (L)48 MM X (DIA)12.7 MM
16A Hrc Fuse (L)48 mm x (Dia)12.7 mm
Technical specifications
Attributes
| Voltage | 240 V |
|---|---|
| Amperage | 16 A |
Show UNSPSC/ECL@SS
£ 3.00 excl. VAT
/ Each
£ 3.60 incl. VAT
- Delivery usually within ( 3 ) days

