Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Electrics and lighting
(2,890)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Fuse
SCHNEIDER 16A 1POLE MCB EZ9F16116
SCHNEIDER 16A 1POLE MCB EZ9F16116
Easy9+
References
schneider electric:
EZ9F16116
rubix:
153A6182
Technical specifications
Voltage
230
V
Amperage
16
A
Technical sheet / Technical file
Product details
Technical specifications
Product details : SCHNEIDER 16A 1POLE MCB EZ9F16116
Eazy9 MCB 1P 16A B
Technical specifications
Attributes
Voltage
230
V
Amperage
16
A
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.39
excl. VAT
/
Each
£
4.07
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BG ELECTRICAL CUMB40 SINGLE POLE CIRCUIT PROTECTION BREAKING (W)17.5 M
SIEMENS 1 POLE MCB 6A 10KA 5SY4106-7
NIGLON F5 5A PLUG TOP FUSE PACK OF 10
PROTEUS 1010/2 10 AMP SINGLE POLE MCB B CURVE 10KA (H)84 MM X (W)17.5
SCHNEIDER 10A CONTACT A9F54310
PROTEUS 31006/2 6 AMP TRIPLE POLE MCB B CURVE 10KA (H)84 MM X (W)52.5
LAWSON FUSES MF100 100A HRC FUSE (L)57 MM X (DIA)30.16 MM
LAWSON FUSE LINK TC100
LAWSON FUSES MD6 6A HRC FUSE (L)29 MM X (DIA)12.7 MM
SCHNEIDER SE10C316 3P 16A MCB C TYPE
PROTEUS ACP33CMUA CONTRACTOR PACK 3&3 DUAL TYPE A RCD META (H)256 MM X
SCHURTER 0.05A RADIAL FUSE 0034.6602
LAWSON FUSES LFN10M16 500V 16A CYLINDRICAL FUSE-LINKS (L)38 MM X (DIA)
BUSSMANN BS88 32A FUSE TIA32A
PROTEUS XL20BR 20 AMP 10KA SINGLE MODULE RCBO B CURVE T (H)124.5 MM X