EBNA.1 - Standard Series 1 bits for BNAE screws
Length | 25 mm |
---|---|
Imprint size | PH5 |
Logistic Weight | 5 g |
---|---|
Packaged dimensions (D x W x H) | 30x10x10 mm |
Package weight | 5 g |
Length | 25 mm |
Imprint size | PH5 |
Imprint | Phillips |
Finishing | Satin/Chrome |
Usually arrives within 14 working days