Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver bit socket
BAHCO 7409M-3 SOCKET DRIVER 3/8IN HEX
BAHCO 7409M-3 SOCKET DRIVER 3/8IN HEX
3/8" Square Drive Socket Drivers for Hex Head Screw
References
bahco:
7409M-3
rubix:
120A6590
ean:
7314153002235
Technical specifications
Length
47
mm
Imprint size
3 mm
See all Specifications
Product details
Technical specifications
Product details : BAHCO 7409M-3 SOCKET DRIVER 3/8IN HEX
Strengths
•Knurled shank for finger turning of free running fasteners
Technical specifications
Attributes
Logistic Weight
40
g
Length
47
mm
Imprint size
3 mm
Imprint
hex / allen
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.89
excl. VAT
/
Each
£
13.07
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
"BOSCH 2608522186 1/4"" 25MM HEX SHANK PH2 SCREWDRIVER BITS 25 PACK"
FACOM EX.230 T30 X 35MM TORX 5/16 HEX BIT
FACOM TORX BLADE AMZ.X30-40
BAHCO 6709M-5 SOCKET 1/4
FACOM TORX BLADE AMZ.X10-15
BAHCO 6709M-4 SOCKET 1/4
FACOM HEXAGON BIT EH.206
FACOM ETORM.106 TORQ SET BIT NO.6
FACOM ETORM.103 TORQ SET BIT NO.3 ETORM-103
WERA 059330 800/4Z BIT SLOTTED 1/5.5/50 EXTRA TOUGH
FACOM JTM.4GRP 3/8 HEXAGON BIT SOCKET OGV GRIP 4MM
FACOM TORQBIT ETORM.205/16
FACOM EBNA.104 BNAE PATTERN BIT NO.4
FACOM TORX BIT EX.640
FACOM EX.245L SCREWDRIVER BIT